Beli Heavy Duty Steel Shelves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)Deskripsi:Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes onlyatribut:
- Depth (mm): 430
- Type: Heavy Duty Racking
- Width (mm): 1040
- Number of Shelves: 4
- Shelf Capacity (kg): 455
- Height (mm): 1830
- Color: Grey
- Product Number: GRFLEX-361872
- Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
- SHUTER Heavy Duty Workbenches (Meja Bengkel)Deskripsi:- M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/minatribut:
- Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
- Rubbermaid Trolley Heavy Duty Ergo Handle Utility Cart With Pneumatic Casters Lipped 2 Shelf (Troli Barang / Kereta Dorong)Deskripsi:The Rubbermaid Commercial Heavy-Duty Utility Cart with 8" Casters, 2 Shelf, Medium is constructed of sturdy structural foam that will not dent, chip, or peel. 2 shelves support up to 500 lbs. of materials throughout the facility. Crafted with ergonomic handles for perfect hand placement, this rolling car has rounded corners to protect walls and furniture and 8" pneumatic casters for lightweight maneuverability. With molded handle compartments for additional storage, molded fittings for rolled supplies and easy-access top and bottom shelves, this is a versatile and indispensable utility cart for any facility.atribut:
- Color: Black
- Dalton Medium Heavy Duty Pallet Mesh (Troli Pagar Besi)Deskripsi:- Other sizes, capacities and features available on request.- Bright zinc mesh panels and hot dip galvanised base as standard, epoxy coating available as an option.- Option available include dividers, shelves and security lids.atribut:
- Stackability (Layers): 4
- Pitch (mm): 50
- External Diameter of Bearing Fixing Discs: 100/44
- Wire Diameter (mm): 5.6
- SHUTER Rack Industrial Organization Unit-7 Layer (Rak Baja / Rak Gudang)Deskripsi:SHUTER industrial shelving units feature height adjustable shelves with a heavy-duty loading capacity of 100 kg per shelf. Each unit is expandable: buy several units of any configuration in this series and connect them together to create an entirely customizable, full capability tool and materials storage system. Number of shelves per unit is also customizable. The flat pack, DIY, and modular design of this series of SHUTER shelves means easier and cheaper transport, storage, and assembly.atribut:
- Dimensions (WxDxH) (mm): 943x465.4x2030
- Material: Galvanized Steel
- Color: Black
- BluePoint Meja Bengkel Heavy Dutyatribut:
- Dimensions (inch): 60.08x30.73x34.08
- KRISBOW Additional Shelving Steel (Rak Baja / Rak Gudang)atribut:
- Shelve Load (kg): 200
- Depth (mm): 600
- Color: Grey
- Height (mm): 2000
- Width (mm): 1740
- Item: Shelving
- Material: Steel
- No. of Shelve: 4
- Type: Light Duty
- Unit Dimensions (mm): 1740x600x2000
- Toptul Heavy Duty Workbench (Lemari Perkakas)atribut:
- Dimensions (mm): 1560x710x827
- Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)Deskripsi:Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.atribut:
- Pole color: Blue
- Coating Process: Powder Coating
- Plat Thickness (mm): 0.7
- Color: Orange
- TRUSCO Medium-Duty Workbench (Meja Bengkel)atribut:
- Depth (mm): 750
- Lower Shelf: HLT type (1 sheet)
- Equal Load (kg): 2000
- Height (mm): 740
- Top Board Material: Steel
- Body Material: Steel
- Color: Green
- Matlock 5-Shelf Rack (Rak Besi / Rak Gudang)atribut:
- Number of Shelves: 5
- Color: Dark Grey
- Lion Metal Steel Lockeratribut:
- Dimensions (mm): 380x380x1830
- Dimensions (cm): 38x38x183
- Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.atribut:
- Size (kg): 5
- KRISBOW Part Cabinet (Troli Rak Komponen)Deskripsi:Part cabinet 30 drawer 100x40x102cm adalah tempat untuk menyimpan benda-benda berukuran kecil misalnya sparepart. Laci sparepart cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Laci sparepart merek krisbow dengan ukuran 100x40x102cm ini memiliki 30 laci. Laci sparepart ini terbuat dari plastik abs dan dibingkai dengan baja sehingga kuat dan tahan lama.atribut:
- Item: Cabinet
- Type: Part Cabinet
- Alba Steel Rack (Rak Baja / Rak Gudang)atribut:
- Dimensions (HxWxD) (mm): 1850x950x435
- Plate Thickness (mm): 0.7-1.8
- Sloted Angle (mm): 40x40x1.8
- Construction: 4 Rack, 8 Corner Plate
- Color: Light Grey
- Material: Cold Rolled Steel Sheet
- Painting: Epoxy Powder Coating, Oven Painting
Daftar Harga Heavy Duty Steel Shelves Terbaru October 2026
| Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang) | Rp7.499.900 |
| KRISBOW Shelving Steel (Rak Baja / Rak Gudang) | Rp1.499.900 |
| SHUTER Heavy Duty Workbenches (Meja Bengkel) | Rp12.999.900 |
| KRISBOW Basic Shelving Steel (Rak Baja / Rak Gudang) | Rp4.499.900 |
| Rubbermaid Trolley Heavy Duty Ergo Handle Utility Cart With Pneumatic Casters Lipped 2 Shelf (Troli Barang / Kereta Dorong) | Rp13.999.900 |
| SHUTER Ultra Heavy Duty Cart (Troli Perkakas) | Rp989.900 |
| Dalton Medium Heavy Duty Pallet Mesh (Troli Pagar Besi) | Rp1.599.900 |
| SHUTER Rack Industrial Organization Unit-7 Layer (Rak Baja / Rak Gudang) | Rp7.599.900 |
| BluePoint Meja Bengkel Heavy Duty | Rp15.999.900 |
| SHUTER Workbenches Ultra Heavy Duty (Meja Bengkel) | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/hkP102138632-5.jpg)
/itP103952677-8.jpg)
/c1P104717433-1.jpg)
/6jP103950235-3.jpg)
/2cP103792084-1.jpg)
/P101004080-1.jpg)
/P102838635-6.jpg)
/csP104717460-1.jpg)

/30P101004108-2.jpg)
/32P103950110-2.jpg)
/kkP104697740-2.jpg)
/P102068618-1.jpg)
/74P102095256-3.jpg)
/i1P102138649-13.jpg)

/Dulux%20Wall%20Paint%20Catylac%20Interior%205kg%20(Cat%20Dinding%20%2F%20Tembok)/jhP103457701-1.jpg)
/3jP103952127-6.jpg)
/P103153939-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)